Beli alat destilasi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Nitrate Ion Meter Portable
    Mulai

    Rp9.999.900

    AS ONE Nitrate Ion Meter Portable
    atribut:
    • Waterproof: Equivalent to IP67
    • Size (mm): 165x29x19
    • Calibration: Automatic calibration (1 or 2 points)
    • Sample Volume (ml): 0.3
    • Measurement Range (ppm): NO3^-/62 - 6200, NO3^-N/14 - 1400
    • Measuring Method: Ion electrode method
    • Accessories: standard liquid (150, 2000ppm), dropperx1 volume
    • Power Supply: CR2032 lithium batteryx2 pieces (included for test)
    • Reproducibility (%): ±10
  2. PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Mulai

    Rp5.599.900

    PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Deskripsi:
    CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
  3. Labtech Automatic Double Water Still
    Mulai

    Rp109.999.900

    Labtech Automatic Double Water Still
    atribut:
    • Material: Interior : Stainless Steel Boiler, Stainless Steel Storage Tank; Exterior : Powder Coating Steel Case
    • Operation: Fully Automatic
    • Signal Lamp: Distill, Full, Water
  4. STARLAB Filter Tip
    Mulai

    Rp359.900

    STARLAB Filter Tip
    Deskripsi:
    - Graduated at 1.0 µl, 5.0 µl, 10 µl and 20 µl- Highly effective HDPE filter that contains no additive to interfere with your samples- Universal fit. One tip fits all! The tip collar is engineered to fit all popular pipettes.- Highly polished moulds for an extremely smooth surface to reduce sample retention- Highest quality product. Tips manufactured from pure, virgin polypropylene to ensure the highest quality product.- Certified RNase, DNase, DNA and Pyrogen free.
    atribut:
    • Color: Natural
    • Sterile: Yes
  5. KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Mulai

    Rp13.999.900

    KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Deskripsi:
    It is suitable for solvent recovery or distillation separation of liquid mixtures with different boiling points. It is designed to measure the boiling point of the distillate vapor.* We do not deliver to private homes (detached houses / apartments).
  6. Labtare Standard Ultrapure Water System
    Mulai

    Rp229.999.900

    Labtare Standard Ultrapure Water System
    Deskripsi:
    Ultrapure water system is sub-economic choice for high grade experiments. This level of purification is required for advanced analytical techniques, such as HPLC, and is commonly used for semi-conductor manufacturing.Note :- The feed water quality will influence the pure water's quality and cartridges life-span.- Flow Procedure = AC:active carbon,DI:ion exchange,UV:ultraviolet,UF:ultrafiltration,TF:terminal microfiltration.- TOC Value of number will be influenced by feed water quality.- The output will decrease with terminal filter or UF cartridge.Deionized water quality
    atribut:
    • Bacteria (cfu/ml): <0.1
    • Heavy Metal Ion (ppb): <0.1
    • Power Supply (V/Hz): AC110-220 / 50/60
    • Temperature (°C): 5-45
  7. Velp Digester DK
    Mulai

    Rp93.999.900

    Velp Digester DK
    Deskripsi:
    Thermal homogeneity and precisionThe DK 20 digestion unit with aluminium heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C. The DK 20 guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
  8. PENTAIR/EVERPURE Water Purification Systems
    Mulai

    Rp3.099.900

    PENTAIR/EVERPURE Water Purification Systems
    Deskripsi:
    Filtration systems reduce contaminants and improve water quality to produce purer ice cubes. Ice machine filtration systems install new or replace existing filtration systems. These systems include filter heads, filter housings, filters, installation kits, and additional accessories.
    atribut:
    • Connection Type: NPT
    • Head Material: Plastic
    • Maximum Pressure (psi): 125
    • Maximum Temperature (°F): 100
    • Minimum Pressure: 10
    • Minimum Temperature (°F): 35
  9. IWAKI Water Still
    Mulai

    Rp15.999.900

    IWAKI Water Still
    atribut:
    • Output Water (L/hour): 3.5
    • Ph: 5.5 to 6
    • Power Supply (V): Single Phase 220-240
    • Thermostat (°C): SUNVIC 30-110
    • Element Heater: SUS 316
    • Dimensions (cm²): 47x17.5x45
  10. Digilife Leaf Area Meter
    Mulai

    Rp44.999.900

    Digilife Leaf Area Meter
    Deskripsi:
    Mengukur daun: leaf area, average area, length of leaf, width of leaf, perimeter, dan ratio of length and width Ideal untuk studi botani, studi lingkungan, agriculture, meteorologi, kehutanan, riset dan teknologi
    atribut:
    • Data capacity: 5000Groups
    • Length Resolution (mm): 1
    • Measuring Length (mm): ≤2000
    • Measuring Width (mm): ≤213
    • Precision: ±2%
    • Thickness (mm): ≤3
    • Packing Size (WxDxH): 390x230x220
    • Unit Measurement: Millimeter, Square Centimeter
    • Width Resolution (mm): 0.1
  11. MERCK Ultrapure Water Production Equipment
    Mulai

    Rp8.199.900

    MERCK Ultrapure Water Production Equipment
    Deskripsi:
    This is a fixed-rate rental service (Q-Rental) that you can use only for the period you need."Q-Rental" is a tie-up product created through a collaboration between Merck's ultrapure water/pure water production equipment and As One's rental service.A new consumable filter is included with each rental, so you can use it with confidence.Equipped with a mercury-free UV lamp (for ultrapure water purification and TOC measurement).The Q-POD dispenser is equipped with a touch screen, making it easy to operate.Quantitative water sampling/assist quantitative water sampling function enables accurate and easy water sampling.*To use this product, you will need to prepare a separate pure water production device. This product alone cannot produce ultrapure water.*If it becomes necessary to replace the initially included consumables due to long-term use, you will need to purchase the consumables separately.*Please check the water pressure and connection shape of the raw water in advance. (Water pressure: 0.1-0.3MPa, connection shape chemical faucet/1/2PT valve stopper required)*Costs vary depending on transportation, delivery, and collection conditions. Please contact us.
  12. PYREX Boiling Flask Round Bottom Short Neck (Labu Reaksi)
    Mulai

    Rp409.900

  13. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp369.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  14. DURAN Boiling Flask Flat Bottom Narrow Neck With Beaded Rim
    Mulai

    Rp119.900

    DURAN Boiling Flask Flat Bottom Narrow Neck With Beaded Rim
    Deskripsi:
    Uniform wall thickness distribution makes these flasks ideal for heating applications. Flat base means flasks can be set down without a supporting ring. Flasks with a neck diameter of 65 mm have a reinforced rim.
Daftar Harga alat destilasi Terbaru October 2026
IWAKI Glass Ware Flat Bottom TS Joint Boiling FlaskRp189.900
AS ONE Nitrate Ion Meter PortableRp9.999.900
PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)Rp5.599.900
DURAN Distiling FlaskRp619.900
Maskot Stainless Steel Water DistillerRp7.599.900
Labtech Automatic Double Water StillRp109.999.900
PYREX Allihn Condenser with Male And Female JointsRp2.399.900
STARLAB Filter TipRp359.900
KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 SeriesRp13.999.900
Labtare Standard Ultrapure Water SystemRp229.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait